LT50SA - 1/2" LT Conn Alu

Eaton

  • $14.77 (Each)
  • $14.77 (Each)

  • $369.18 (Per 25)

  • $1,476.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT50SA
Manufacturer
Eaton
Manufacturer's Part Number
LT50 SA
Description
1/2" LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962591 / 00784564962591
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Carton
$369.18 (Per 25)
Resources
Images
 
 
LT50SA - Small Image
 
LT50SA - Large Image
Attachments
 
 
LT50SA - Specification Sheet
Tech Bulletins
 
 
LT50SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
1/2" LT CONN ALU
Product Type
1/2 LT Conn Al
extra long description
MIDWEST LT50 SA 1/2 LT CONN AL
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 1/2"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Additional Information
dimensions
1.9100 IN X 1.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
LT50 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564962591
UPC
784564962591
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat