LT75SA - 3/4" LT Conn Alu

Eaton

  • $15.69 (Each)
  • $15.69 (Each)

  • $392.33 (Per 25)

  • $1,569.32 (Per 100)

In-Stock: 1,212 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT75SA
Manufacturer
Eaton
Manufacturer's Part Number
LT75 SA
Description
3/4" LT Conn Alu
Liquid Tight Straight Connector, 3/4 In Trade Size, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Natural, 1.313 In Length, 1.25 In Diameter, Non-Insulated, Straight Connection, 26.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962607 / 00784564962607
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Carton
$392.33 (Per 25)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
1,212
Resources
Tech Bulletins
 
 
LT75SA - Tech Bulletin
Attachments
 
 
LT75SA - Specification Sheet
Images
 
 
LT75SA - Small Image
 
LT75SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Length
1.313 in
Diameter
1.25 in
Descriptions
Description
3/4" LT CONN ALU
Product Type
Liquid Tight Flexible Conduit Straight Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Natural, 1.313 in Length, 1.25 in Diameter, Non-Insulated, Straight Connection, 26.7 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Flexible Conduit Straight Connector, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3/4 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT75 SA 3/4 LT CONN AL
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Straight
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
dimensions
1.9100 IN X 1.2500 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT75 SA
sub brand
Liquidator(TM)
GTIN
00784564962607
UPC
784564962607
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
26.7 lb/100
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat