P2LM2CHF2UNV1 - 14W Indust Led Low Bay 3/4" CLNG MNT

Eaton

  • $1728.27 (Each)
  • $1,728.27 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2LM2CHF2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
P2LM2CHF2/UNV1
Description
14W Indust Led Low Bay 3/4" CLNG MNT
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Ceiling W/ Junct Box, 3/4", 120-277 Vac, 14W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276841789 / 00662276841789
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,728.27 (Each)
Stock Availability
Ruston
0
West Monroe
0
All Stores
0
Resources
Tech Bulletins
 
 
P2LM2CHF2UNV1 - Tech Bulletin
Images
 
 
P2LM2CHF2UNV1 - Small Image
 
P2LM2CHF2UNV1 - Large Image
Other Links
 
 
P2LM2CHF2UNV1 - Other
 
P2LM2CHF2UNV1 - Other
Attachments
 
 
P2LM2CHF2UNV1 - Specification Sheet
Brochures
 
 
P2LM2CHF2UNV1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14W INDUST LED LOW BAY 3/4" CLNG MNT
Extra Long Description
CRS-H P2LM2CHF2/UNV1 VAPORGARD PRO
Features
For targeted illumination in industrial areas. The Crouse-Hinds series Vaporgard Pro P2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The P2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The P2L LED is available in 1700 and 3300 lumen models, with color temperature options of cool white,
Long Description
Eaton Crouse-Hinds series Vaporgard Pro P2L LED, 0.12A, Cool, AC drive, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1700 lm, Copper-free alum, Ceiling w/ junct box, 3/4", 120-277 Vac, 14W
Product Type
Vaporgard Pro Led Low Prof 3/4" Ceil
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P2LM2CHF2/UNV1
GTIN
00662276841789
UPC
662276841789
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat