PFME30LCYUNV166 - Indust-Pfme Led Flood 30000 Lumen 100-277 Vac

Eaton

  • $3735.92 (Each)
  • $3,735.92 (Each)
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
PFME30LCYUNV166
Manufacturer
Eaton
Manufacturer's Part Number
PFME30LCY-UNV1-66
Description
Indust-Pfme Led Flood 30000 Lumen 100-277 Vac
Eaton Crouse-Hinds Series Pfme Led Floodlight, Cool White, Dimmable Driver, 750W-1000W Hid Equivalent, 50/60 HZ, Polycarbonate Lens, 30000 Lumens, 127 LM/W, Aluminum, Yoke Mount, Standard 120° Angle, >0.90 PF, 120-277 Vac, 127-400 VDC, 242W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276966826 / 00662276966826
Weight per unit
77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,735.92 (Each)
Resources
Images
 
 
PFME30LCYUNV166 - Large Image
 
PFME30LCYUNV166 - Small Image
Attachments
 
 
PFME30LCYUNV166 - Specification Sheet
Other Links
 
 
PFME30LCYUNV166 - Other
 
PFME30LCYUNV166 - Other
Brochures
 
 
PFME30LCYUNV166 - Brochure
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
INDUST-PFME LED FLOOD 30000 LUMEN 100-277 VAC
Product Type
PFME30LCY-UNV1-66
extra long description
CRS-H PFME30LCY-UNV1-66 PFME30LCY-U
Features
PFME LED floodlights are certified for use wet locations and are UL Listed and CSA certified.These floodlights are suitable for locations requiring continuous and consistent light levels in extreme ambient temperatures and where wet, dusty, hot and/or cold conditions exist.
Long Description
Eaton Crouse-Hinds series PFME LED floodlight, Cool white, Dimmable driver, 750W-1000W HID equivalent, 50/60 Hz, Polycarbonate lens, 30000 lumens,127 lm/W, Aluminum,Yoke mount,Standard 120° angle, >0.90 PF,120-277 Vac,127-400 Vdc,242W
Additional Information
dimensions
20.1600 IN X 4.1700 IN X 12.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PFME30LCY-UNV1-66
GTIN
00662276966826
UPC
662276966826
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
77
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat