PLG2SA - 3/4" Alu Recessed Plug

Eaton

  • $9.22 (Each)
  • $9.22 (Each)

  • $461.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG2SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG2 SA
Description
3/4" Alu Recessed Plug
Rigid Conduit Hub Plug, 3/4 In Trade Size, Electro-Galvanized and Aluminum Acrylic Paint, Insulated, Straight Connection Orientation, Threaded Connection, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101170 / 00782274101170
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Carton
$461.00 (Per 50)
Resources
Tech Bulletins
 
 
PLG2SA - Tech Bulletin
Attachments
 
 
PLG2SA - Specification Sheet
Images
 
 
PLG2SA - Large Image
 
PLG2SA - Large Image
Specifications Sheets
 
 
PLG2SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Rigid Conduit Hub Plug
Special Features
Explosionproof;Dust Ignitionproof
Long Description
Rigid Conduit Hub Plug, 3/4 in Trade Size, Electro-Galvanized and Aluminum Acrylic Paint, Insulated, Straight Connection Orientation, Threaded Connection, 0.04 lb/EA
Short Description
Rigid Conduit Hub Plug, 3/4 in, Electrogalvanized and Aluminum Acrylic Paint
Description
3/4" ALU RECESSED PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG2 SA 3/4 AL RECESSED HEAD
Additional Information
Color/Finish
Electro-Galvanized and Aluminum Acrylic Paint
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit Systems
Standards Met
UL 886;CSA C22.2 No. 30;NEC/CEC;UL 1203
package quantity
50 CT
Made in USA
yes
dimensions
1.0500 IN X 0.6400 IN X 1.0500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG2 SA
GTIN
00782274101170
UPC
782274101170
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
50
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat