PVML73TWUNV1 - 61W 120-277V 1" Wall MNT Led

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (West Wichita, KS) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVML73TWUNV1
Manufacturer
Eaton
Manufacturer's Part Number
PVML-7-3TW-UNV1
Description
61W 120-277V 1" Wall MNT Led
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 129 LM/W, Die Cast Aluminum, Wall Mount, Type V, 1" Trade Size, 100-277 Vac, 127-250 VDC, 57W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276881020 / 00662276881020
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Wichita
0
All Stores
0
Resources
Images
 
 
PVML73TWUNV1 - Small Image
 
PVML73TWUNV1 - Large Image
 
PVML73TWUNV1 - Large Image
 
PVML73TWUNV1 - Large Image
Attachments
 
 
PVML73TWUNV1 - Specification Sheet
Brochures
 
 
PVML73TWUNV1 - Brochure
Tech Bulletins
 
 
PVML73TWUNV1 - Tech Bulletin
Other Links
 
 
PVML73TWUNV1 - Other
 
PVML73TWUNV1 - Other
 
PVML73TWUNV1 - Other
 
PVML73TWUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led LT Wall MT 1 In Hub Non Haz
extra long description
CRS-H PVML-7-3TW-UNV1 LED LT WALL M
Description
61W 120-277V 1" WALL MNT LED
Features
Crouse-Hinds series Champ Pro PVML LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVML LED is available in 9 models, ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. PVML LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The Type 4X fixture provides
Long Description
Eaton Crouse-Hinds series Champ Pro PVML LED fixture, Cool white, 175W HID equivalent, No guard, Glass lens, 7000 lumens, 129 lm/W, Die cast aluminum, Wall mount, Type V, 1" trade size, 100-277 Vac, 127-250 Vdc, 57W
Additional Information
dimensions
13.9600 IN X 11.6200 IN X 11.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVML-7-3TW-UNV1
GTIN
00662276881020
UPC
662276881020
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
23.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat