RE31SA - 1X1/2 Alu Reducing Bushing

Eaton

  • $9.88 (Each)
  • $9.88 (Each)

  • $247.00 (Per 25)

In-Stock: 25 available locally (Jonesboro, AR) (change location)
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
RE31SA
Manufacturer
Eaton
Manufacturer's Part Number
RE31 SA
Description
1X1/2 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 1/2" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101392 / 00782274101392
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.88 (Each)
Standard Packaging
$247.00 (Per 25)
Stock Availability
Jonesboro
25 (Check another store)
Little Rock
0
All Stores
455
Resources
Images
 
 
RE31SA - Small Image
 
RE31SA - Large Image
 
RE31SA - Large Image
Attachments
 
 
RE31SA - Specification Sheet
Tech Bulletins
 
 
RE31SA - Tech Bulletin
Other Links
 
 
RE31SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Copper-Free Aluminum
Descriptions
Product Type
1 to 1/2 Al Reducing Bush
extra long description
CRS-H RE31 SA 1 TO 1/2 AL REDUCING
Description
1X1/2 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1" NPT, End 2: 1/2" NPT, Copper-free aluminum
Special Features
Reducing fitting
Additional Information
dimensions
1.3000 IN X 0.9200 IN X 1.3000 IN
Manufacturer Information
Manufacturers Part Number
RE31 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101392
UPC
782274101392
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RE31SA.
Jump To:

Cross Referenced

These items are similar to RE31SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA31H American Fittings 00662364140053
RB100-50A Appleton Electric 00781381321075
RE31SA Eaton Crouse-Hinds 00782274101392
RB-323A O-Z Gedney 00783126057218
RB323A O-Z Gedney n/a
R-31 Killark 00783936570020
RB-323SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat