RE42 - 1-1/4X3/4 Reducing Bushing

Eaton

  • $19.95 (Each)
  • $19.95 (Each)

  • $199.50 (Per 10)

In-Stock: 11 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE42
Manufacturer
Eaton
Manufacturer's Part Number
RE42
Description
1-1/4X3/4 Reducing Bushing
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.66 In Length, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274589909 / 00782274589909
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Standard Packaging
$199.50 (Per 10)
Stock Availability
Nacogdoches
11 (Check another store)
All Stores
515
Resources
Attachments
 
 
RE42 - Specification Sheet
Images
 
 
RE42 - Small Image
 
RE42 - Large Image
 
RE42 - Large Image
 
RE42 - Large Image
Other Links
 
 
RE42 - Other
Tech Bulletins
 
 
RE42 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Length
1.66 in
Size
1-1/4 To 3/4 In
Descriptions
Product Type
Reducing Bushing
Description
1-1/4X3/4 REDUCING BUSHING
Long Description
Reducing Bushing, 1-1/4 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.66 in Length, 0.35 lb/EA
Short Description
Reducing Bushing, 1-1/4 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE42 1 1/4 TO 3/4 REDUCING BU
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.6600 IN X 1.0600 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE42
Model
RE
GTIN
00782274589909
UPC
782274589909
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
1-1/4 to 3/4 in
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat