SL12 - 6INCH Sealing Locknut

Crouse-Hinds

  • $151.76 (Each)
  • $151.76 (Each)

  • $15,176.01 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL12
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
SL12
Description
6INCH Sealing Locknut
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 6"
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320124 / 00784564320124
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.76 (Each)
Carton
$151.76 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SL12 - Small Image
 
SL12 - Large Image
Attachments
 
 
SL12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Descriptions
Description
6INCH SEALING LOCKNUT
Extra Long Description
MIDWEST SL12 6 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Malleable iron, 6"
Product Type
6 Sealing Locknut
Special Features
Weight 140 Lb per 100
Additional Information
Dimensions
8.9000 IN X 7.8000 IN X 1.5000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
SL12
GTIN
00784564320124
UPC
784564320124
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Sealing Locknut
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat