SWB6 - Hid Floodlight Wall BRKT

Eaton

  • $634.67 (Each)
  • $634.67 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWB6
Manufacturer
Eaton
Manufacturer's Part Number
SWB6
Description
Hid Floodlight Wall BRKT
Eaton Crouse-Hinds Series Champ FMV/PFM Slipfitter Adapter, Wall Mount
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274056678 / 00782274056678
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$634.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Tech Bulletins
 
 
SWB6 - Tech Bulletin
Brochures
 
 
SWB6 - Brochure
Other Links
 
 
SWB6 - Other
 
SWB6 - Other
 
SWB6 - Other
 
SWB6 - Other
Images
 
 
SWB6 - Small Image
 
SWB6 - Large Image
 
SWB6 - Large Image
 
SWB6 - Large Image
Attachments
 
 
SWB6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HID FLOODLIGHT WALL BRKT
Extra Long Description
CRS-H SWB6 STRUCTURAL STEEL BRACKET
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
Long Description
Eaton Crouse-Hinds series Champ FMV/PFM slipfitter adapter, Wall mount
Product Type
Structural Steel Bracket
Special Features
Outdoor/Indoor Flood Illumination
Additional Information
Dimensions
13.0000 IN X 12.0000 IN X 9.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
SWB6
GTIN
00782274056678
UPC
782274056678
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Slipfitter Wall Mount Adapter
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Standard
Wall mount bracket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
10 View Store

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat