T49 - 1-1/4" Alu T MK9 Conduit Body

Eaton

  • $102.40 (Each)
  • $102.40 (Each)

  • $204.80 (Per 2)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T49
Manufacturer
Eaton
Manufacturer's Part Number
T49
Description
1-1/4" Alu T MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274627601 / 00782274627601
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.40 (Each)
Carton
$204.80 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
T49 - Specification Sheet
Tech Bulletins
 
 
T49 - Tech Bulletin
Other Links
 
 
T49 - Other
 
T49 - Other
 
T49 - Other
 
T49 - Other
Images
 
 
T49 - Small Image
 
T49 - Large Image
 
T49 - Large Image
 
T49 - Large Image
 
T49 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Height
2-1/2
Hub Size
1-1/4 in
Length
7-1/2
Width
3-3/32
Descriptions
Description
1-1/4" ALU T MK9 CONDUIT BODY
Extra Long Description
CRS-H T49 1 1/4 T MARK 9 CNDT OUTLE
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, T shape, 1-1/4"
Product Type
1 1/4 T Mark 9 CNDT Outlet Body
Additional Information
Dimensions
7.6300 IN X 2.5000 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274627601
UPC
782274627601
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
1.13
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Condulet
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat