T77 - 2-1/2" T FM7 Conduit Body

Eaton

  • $338.95 (Each)
  • $338.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T77
Manufacturer
Eaton
Manufacturer's Part Number
T77
Description
2-1/2" T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274628400 / 00782274628400
Weight per unit
9.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.95 (Each)
Resources
Attachments
 
 
T77 - Specification Sheet
Other Links
 
 
T77 - Other
 
T77 - Other
 
T77 - Other
 
T77 - Other
Tech Bulletins
 
 
T77 - Tech Bulletin
Images
 
 
T77 - Large Image
 
T77 - Large Image
 
T77 - Large Image
 
T77 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
12
Hub Size
2-1/2 in
Width
5-3/4
Height
3-5/8
Descriptions
Product Type
2 1/2 T Form 7 CNDT Outlet Body
extra long description
CRS-H T77 2 1/2 T FORM 7 CNDT OUTLE
Description
2-1/2" T FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, T shape, 2-1/2"
Additional Information
dimensions
12.0000 IN X 3.6300 IN X 5.7500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274628400
UPC
782274628400
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
9.55
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat