TMC31501 - 1-1/2" Cord Grip (1.380-1.780)

Eaton

  • $199.15 (Each)
  • $199.15 (Each)

  • $398.30 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMC31501
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-150-1
Description
1-1/2" Cord Grip (1.380-1.780)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.280" - 1.610" Armor Min./Max., 1.380" - 1.780" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.380" - 1.780" Outer Sheath Min./Max., Industrial Protection, 1-1/2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129978 / 00662277129978
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.15 (Each)
Standard Packaging
$398.30 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
TMC31501 - Small Image
 
TMC31501 - Large Image
Brochures
 
 
TMC31501 - Brochure
Tech Bulletins
 
 
TMC31501 - Tech Bulletin
Other Links
 
 
TMC31501 - Other
 
TMC31501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" CORD GRIP (1.380-1.780)
Product Type
1-1/2 Al MC and Tray Cable FTG Od 1.380 to 1.780
extra long description
CRS-H TMC3-150-1 1-1/2 AL MC AND T
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 1.280" - 1.610" armor min./max., 1.380" - 1.780" cable range min./max., Armoured and non-armoured, Aluminum, 1.380" - 1.780" outer sheath min./max., Industrial protection, 1-1/2" NPT
Additional Information
dimensions
6.0300 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
TMC3-150-1
Brand
Eaton
GTIN
00662277129978
UPC
662277129978
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.28
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store

M-Z

Location Stock Available
Pearsall
15 View Store

* All prices subject to change.

Begin Live Chat