TMCX2002L - 2" Al CBL GLND (16.5-29.9MM)

Eaton

  • $1584.67 (Each)
  • $1,584.67 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX2002L
Manufacturer
Eaton
Manufacturer's Part Number
TMCX200 2 L
Description
2" Al CBL GLND (16.5-29.9MM)
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:1.81-2.72", Cable Sealing:2 (M), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276440296 / 00662276440296
Weight per unit
12.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,584.67 (Each)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
4
Resources
Tech Bulletins
 
 
TMCX2002L - Tech Bulletin
Images
 
 
TMCX2002L - Small Image
 
TMCX2002L - Large Image
Other Links
 
 
TMCX2002L - Other
 
TMCX2002L - Other
Attachments
 
 
TMCX2002L - Specification Sheet
Brochures
 
 
TMCX2002L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable OD 1.81 to 2.72 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
2 IN NPT Size 2
Descriptions
Product Type
Barr Gland 2 NPT SZ2 Alu Liq
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
extra long description
CRS-H TMCX200 2 L BARR GLAND 2 NPT
Description
2" AL CBL GLND (16.5-29.9MM)
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:1.81-2.72",Cable Sealing:2 (M),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 2" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
6.8800 IN X 4.9800 IN X 4.9800 IN
Manufacturer Information
Manufacturers Part Number
TMCX200 2 L
Brand
Eaton
GTIN
00662276440296
UPC
662276440296
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
12.52
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
2 inch NPT
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Big Spring
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat