TP288 - 4X2-1/8 Oct BX W/1/2 Ko

Eaton

  • $5.91 (Each)
  • $5.91 (Each)

  • $147.76 (Per 25)

  • $591.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP288
Manufacturer
Eaton
Manufacturer's Part Number
TP288
Description
4X2-1/8 Oct BX W/1/2 Ko
Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 64 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102888 / 00786189102888
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$147.76 (Per 25)
Resources
Tech Bulletins
 
 
TP288 - Tech Bulletin
Attachments
 
 
TP288 - Specification Sheet
Images
 
 
TP288 - Small Image
 
TP288 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
4 in
Height
2-1/8 in
Length
4 in
Depth
1-1/8
Descriptions
Description
4X2-1/8 OCT BX W/1/2 KO
Product Type
Octagon Box
Long Description
Octagon Box, Ivory, 21.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 64 lb/100
Short Description
4X2-1/8D Octagon Box, 21.5 cu. in, Ivory
Special Features
Fixture Rated;Made of Steel
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP288 4 OCT COND OUTLET BOX 2
Construction
Drawn
Additional Information
Standards Met
UL Listed 514A, 514B, 514C
package quantity
25 PK
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side)
Number of Knockouts
9
Mounting Type
Screw Mount
Knockouts
(3) 1/2 in, (2) 3/4 in
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Cable Entry
KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP288
GTIN
00786189102888
UPC
786189102888
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
64 lb/100
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
Capacity
21.5 cu.in
Application
Conduit
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat