TP410 - 4SQ, 1-1/2D STL BX W/1/2 Ko

Eaton

  • $2.88 (Each)
  • $2.88 (Each)

  • $144.14 (Per 50)

  • $288.27 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP410
Manufacturer
Eaton
Manufacturer's Part Number
TP410
Description
4SQ, 1-1/2D STL BX W/1/2 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
Slang Terms
4" Box, 1900 Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189104103 / 00786189104103
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$144.14 (Per 50)
Resources
Images
 
 
TP410 - Small Image
 
TP410 - Large Image
Attachments
 
 
TP410 - Specification Sheet
Tech Bulletins
 
 
TP410 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Descriptions
Product Type
Steel Switch Box
Description
4SQ,1-1/2D STL BX W/1/2 KO
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Long Description
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 67 lb/100
Short Description
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO
extra long description
THEP TP410 4 SQ BOX 1 1/2D 1/2 KO F
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Construction
Drawn
Also Known As...
4" Box
1900 Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Electrical Devices
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
17
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP410
GTIN
00786189104103
UPC
786189104103
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
67 lb/100
Weight per each
0.67
Carton
50
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Conduit
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat