TP564 - 4-11/16SQ Ext RNG, 2-1/8D

Eaton

  • $12.01 (Each)
  • $12.01 (Each)

  • $300.15 (Per 25)

  • $1,200.59 (Per 100)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP564
Manufacturer
Eaton
Manufacturer's Part Number
TP564
Description
4-11/16SQ Ext RNG, 2-1/8D
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
Slang Terms
11B, 4 11/16" Box, 5" Box, 2100 Box, 2100, 11B Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105643 / 00786189105643
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Carton
$12.01 (Each)
Standard Packaging
$300.15 (Per 25)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
1,212
Resources
Images
 
 
TP564 - Small Image
 
TP564 - Large Image
Attachments
 
 
TP564 - Specification Sheet
Tech Bulletins
 
 
TP564 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
4-11/16 in
Width
2-1/8 in
Depth
2-1/8
Height
4-11/16
Descriptions
Description
4-11/16SQ EXT RNG,2-1/8D
Product Type
Square Box Extension Ring
Long Description
Square Box Extension Ring, Steel, 4-11/16 in Length, 2-1/8 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.8 lb/EA
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Short Description
Square Box Extension Ring, Steel, 4-11/16 in Length
Special Features
Welded/Drawn Construction
extra long description
THEP TP564 4 11/16 SQ EXT RNG 1/2 3
Construction
Drawn
Also Known As...
11B
4 11/16" Box
5" Box
2100 Box
2100
11B Box
Additional Information
Knockout Size
1/2 in;3/4 in
Number of Knockouts
12
Mounting Type
Box Mount
Standards Met
UL MA
package quantity
25 CT
Made in USA
yes
Knockouts
(8) 1/2", (4) 3/4"
dimensions
4.6900 IN X 4.6900 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP564
GTIN
00786189105643
UPC
786189105643
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square extension ring
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,212

Location search:

Greater Longview Area

Location Stock Available

* All prices subject to change.

Begin Live Chat