TP7082 - 1 G DP WP Box Lug 1 3 Hole

Eaton

  • $28.17 (Each)
  • $28.17 (Each)

  • $704.33 (Per 25)

  • $2,817.32 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7082
Manufacturer
Eaton
Manufacturer's Part Number
TP7082
Description
1 G DP WP Box Lug 1 3 Hole
Eaton Crouse-Hinds Series Weatherproof Outlet Box, 24.0 Cu In, Gray, 2-5/8" Deep, Die Cast Aluminum, Single-Gang, (3) 1" Outlet Holes, Rectangular, With Lugs
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189070828 / 00786189070828
Weight per unit
0.784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.17 (Each)
Carton
$704.33 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TP7082 - Small Image
 
TP7082 - Large Image
Attachments
 
 
TP7082 - Specification Sheet
Other Links
 
 
TP7082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 In holes
Depth
2-5/8
Descriptions
Description
1 G DP WP BOX LUG 1 3 HOLE
Product Type
1 G DP WP Box Lug 1 3 Hole Gray
extra long description
THEP TP7082 1 G DP WP BOX LUG 1 3 H
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof outlet box, 24.0 cu in, Gray, 2-5/8" deep, Die cast aluminum, Single-gang, (3) 1" outlet holes, Rectangular, with lugs
Construction
Corrosive Resistant
Special Features
Includes Mounting Feet, Dimension 2-7/8 In Width X 2-21/32 In Depth X 4-4/16 In Height, Weight 80 Lb per 100
Additional Information
Cable Entry
(1) Back, (1) Each End
number of outlet
(3) 1 in
dimensions
4.5600 IN X 2.8800 IN X 2.6300 IN
Manufacturer Information
Manufacturers Part Number
TP7082
Brand
Eaton
GTIN
00786189070828
UPC
786189070828
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof outlet box
Packaging
Weight per each
0.784
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
Mounting
FEET
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat