U17 - 1/2" U FM7 Conduit Body

Eaton

  • $34.18 (Each)
  • $34.18 (Each)

  • $170.90 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U17
Manufacturer
Eaton
Manufacturer's Part Number
U17
Description
1/2" U FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276465800 / 00662276465800
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.18 (Each)
Standard Packaging
$170.90 (Per 5)
Resources
Attachments
 
 
U17 - Specification Sheet
Tech Bulletins
 
 
U17 - Tech Bulletin
Other Links
 
 
U17 - Other
Images
 
 
U17 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Rigid Thread
Material, Color, and Finish
Finish
Aluminum Acrylic Paint
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Description
1/2" U FM7 CONDUIT BODY
Product Type
1/2 U Form 7 THRD Rigid Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H U17 1/2 U FORM 7 THRD RIGID O
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, U shape, 1/2"
Special Features
Sweeping Bend Radius, Angled Cover
Additional Information
dimensions
7.1300 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Brand
Eaton
GTIN
00662276465800
UPC
662276465800
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.51
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Rigid Conduit
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat