WLRA1 - Wlra Flush Mount Adapter

Eaton

  • $16.79 (Each)
  • $16.79 (Each)

  • $83.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLRA1
Manufacturer
Eaton
Manufacturer's Part Number
WLRA1
Description
Wlra Flush Mount Adapter
Eaton Crouse-Hinds Series Wlra Flush Mount Adapter, For Mounting WLRS/WLRD Covers to Flush Device Boxes
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274128597 / 00782274128597
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.79 (Each)
Standard Packaging
$83.95 (Per 5)
Resources
Tech Bulletins
 
 
WLRA1 - Tech Bulletin
Images
 
 
WLRA1 - Large Image
 
WLRA1 - Large Image
 
WLRA1 - Large Image
Other Links
 
 
WLRA1 - Other
 
WLRA1 - Other
 
WLRA1 - Other
Attachments
 
 
WLRA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Powder Coated Aluminum
Shape
Rectangle
Descriptions
Product Type
Wlra-1-Wet Loc Dev & Others
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
Description
WLRA FLUSH MOUNT ADAPTER
Long Description
Eaton Crouse-Hinds series WLRA flush mount adapter, For mounting WLRS/WLRD covers to flush device boxes
Special Features
Weatherproof
extra long description
CRS-H WLRA1 WLRA-1-WET LOC DEV & OT
Additional Information
dimensions
4.5000 IN X 0.2500 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
WLRA1
Brand
Eaton
GTIN
00782274128597
UPC
782274128597
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Flush mount adapter
Packaging
Weight per each
0.15
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ANSI/UL 514A
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat