XJG54HDG - 1-1/2" Conduit 7.87 LN HDG Expansion Coupling

Eaton

  • $479.70 (Each)
  • $479.70 (Each)
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
XJG54HDG
Manufacturer
Eaton
Manufacturer's Part Number
XJG54 HDG
Description
1-1/2" Conduit 7.87 LN HDG Expansion Coupling
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276271494 / 00662276271494
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.70 (Each)
Resources
Tech Bulletins
 
 
XJG54HDG - Tech Bulletin
Other Links
 
 
XJG54HDG - Other
 
XJG54HDG - Other
Attachments
 
 
XJG54HDG - Specification Sheet
Brochures
 
 
XJG54HDG - Brochure
Images
 
 
XJG54HDG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
1 1/2 CND Exp JNT Int GRD Max MVT 4 HDG
extra long description
CRS-H XJG54 HDG 1 1/2 CND EXP JNT I
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Description
1-1/2" CONDUIT 7.87 LN HDG EXPANSION COUPLING
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Steel, Hot dip galvanized finish, 4" maximum conduit movement, 1-1/2" trade size
Additional Information
dimensions
8.0000 IN X 3.6200 IN X 3.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG54 HDG
GTIN
00662276271494
UPC
662276271494
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Expansion coupling
Packaging
Weight per each
6.1999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat