22051000 - Thinwall Emt Factory

Phoenix

  • $15.87 (Each)
  • $15.87 (Each)

  • $1,586.67 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22051000
Manufacturer
Phoenix
Manufacturer's Part Number
22051000
Description
Thinwall Emt Factory
Conduit Pipe 22051000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-9/16 In, C/Us Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt to Emt Pulling Elbows
UNSPSC
N/A
UPC/GTIN
782172020238 / 00782172020238
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.87 (Each)
Carton
$15.87 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
22051000 - Small Image
 
22051000 - Large Image
MSDS Sheets
 
 
22051000 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
1 PH
Descriptions
Product Type
1 Cond 90 Elbow Emt
Description
THINWALL EMT FACTORY
Long Description
Conduit Pipe 22051000 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, 1 IN, 5-3/4 IN Bend Radius, Dimension B: 8-9/16 IN, C/US UL Listed, CSA Certified
Additional Information
Bend Angle
05156
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22051000
sub brand
Phoenix
GTIN
00782172020238
UPC
782172020238
Taxonomies, Classifications, and Categories
Type
Conduit Elbow
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat