060L3060 - 30" X 60" 26GA Drain Pan On 60" Side

DCT

  • $58.14 (Each)
  • $58.14 (Each)
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
060L3060
Manufacturer's Part Number
Description
30" X 60" 26GA Drain Pan On 60" Side
Drain Pan, Hvac Equipment Application, Galvanized Finish, Steel Material, 2.5 In Overall Height, 30 In Overall Length, 60 In Overall Width, Folded Corners to Achieve A Water Proof Seal Special Features, Astm-A653 CS Type B Standards Met
Slang Terms

Suggest a New Term
Categories
Enclosures, Gutters, & Troughs - Enclosure, Cabinet & way Gener Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900015
Weight per unit
12.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.14 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
060L3060 - Small Image
 
060L3060 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0