LA303 - 4 Wire 3PH 36IN Leads 0-300 Volts Surge Arrestors

DEL

  • $59.81 (Each)
  • $59.81 (Each)

  • $1,076.58 (Per 18)
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
LA303
Manufacturer's Part Number
Description
4 Wire 3PH 36IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 3 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381303009
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.81 (Each)
Standard Packaging
$1,076.58 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Images
 
 
LA303 - Small Image
 
LA303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Alexandria
20 View Store

A-L

Location Stock Available
Lafayette
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat