DW5424 - 5/16 X 4 X 6 SDS+ 2C

Dewalt/Black & Decker

  • $13.65 (Each)
  • $13.65 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW5424
Manufacturer
Dewalt/Black & Decker
Manufacturer's Part Number
DW5424
Description
5/16 X 4 X 6 SDS+ 2C
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC
028874054240
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
1
Resources
Images
 
 
DW5424 - Large Image
Attachments
 
 
DW5424 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Drill Bit, Dewalt, Rock Carbide, 5/16 In Bit Diameter, 6 In Over
Description
5/16 X 4 X 6 SDS+ 2C
extra long description
ROTARY HAMMER TYPE; CARBIDE MATERIAL; 6 INCH OVERALL LENGTH; SDS PLUS SHANK TYPE; POWERS. BRAND; NUMBER OF FLUTES 2; FLUTE TYPE SPIRAL; DRILLING LENGTH 4 INCH; APPLICATION SPECIFICATION ANSI; CUT MATERIAL CONCRETE, SOFTSTONE; PACKAGING QUANTITY 1 PIECE PER POUCH; USED FOR BLOCK, BRICK; WEIGHT 1-1/2 LB PER DOZEN; HOLE DIAMETER 5/16 INCH; HOLE DIAMETER - DECIMAL .3125; HOLE DIAMETER - DECIMAL - UOM IN; HOLE DIAMETER - FRACTIONAL 5/16
Manufacturer Information
Manufacturers Part Number
DW5424
Brand
Dewalt/Black & Decker
UPC
028874054240
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat