DISXR124V60W - Switchex+R1 24V 60W Dimmer W/Driver White

Diode Led

  • $234.99 (Each)
  • $234.99 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DISXR124V60W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-SXR1-24V60W
Description
Switchex+R1 24V 60W Dimmer W/Driver White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
848333042331
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$234.99 (Each)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
20
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SWITCHEX+R1 24V 60W DIMMER W/DRIVER WHITE
Manufacturer Information
Manufacturers Part Number
DI-SXR1-24V60W
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat