DITB86JPRTTT1 - Tape Light Terminal Block 8MM Tape to Tape

Diode Led

  • $7.04 (Each)
  • $7.04 (Each)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DITB86JPRTTT1
Manufacturer
Diode Led
Manufacturer's Part Number
DI-TB8-6JPR-TTT-1
Description
Tape Light Terminal Block 8MM Tape to Tape
Tape Light Terminal Block, 8MM, Jumper Cable (Tape to Tape), 6 In. 20 Awg Wire Lead, White - Pack Of 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333031137 / 00848333031137
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.04 (Each)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
34
Resources
Images
 
 
DITB86JPRTTT1 - Small Image
 
DITB86JPRTTT1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Tape Light Terminal Block
Description
TAPE LIGHT TERMINAL BLOCK 8MM TAPE TO TAPE
Long Description
Tape Light Terminal Block, 8mm, Jumper Cable (Tape to Tape), 6 in. 20 AWG Wire Lead, White - Pack of 1
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-TB8-6JPR-TTT-1
Brand
Diode Led
GTIN
00848333031137
UPC
848333031137
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Fixture Accents/Parts
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
19 View Store

A-L

Location Stock Available
Bentonville
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat