5HN14 - 1/4''-20 Grade 5 Hex Nut

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5HN14
Manufacturer
LH Dottie
Manufacturer's Part Number
5HN14
Description
1/4''-20 Grade 5 Hex Nut
Grade 5 Hex Nut, Steel Construction, Zinc Plated Finish, 1/4-20 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002130000 / 00781002130000
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.36 (Per 100)
Resources
Images
 
 
5HN14 - Small Image
 
5HN14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4
Descriptions
Description
1/4''-20 GRADE 5 HEX NUT
extra long description
DOTTIE 5HN14 1/4-20 Hex Nuts Grade
Product Type
1/4-20 Hex Nuts Grade 5
Long Description
Grade 5 Hex Nut, Steel construction, Zinc Plated Finish, 1/4-20 in. thread size
Special Features
Features: Grade 5 Medium Strength
Additional Information
Grade
5
Thread Type
UNC
Thread Size
1/4-20
Manufacturer Information
Manufacturers Part Number
5HN14
Brand
LH DOTTIE
GTIN
00781002130000
UPC
781002130000
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Grade 5 Hex Nut
Packaging
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat