8034 - General Purpose Silicone Lubricant

LH Dottie

  • $20.42 (Each)
  • $20.42 (Each)

  • $245.04 (Per 12)

In-Stock: 42 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8034
Manufacturer
LH Dottie
Manufacturer's Part Number
8034
Description
General Purpose Silicone Lubricant
Silicone Lubricant, 16 Oz. Aerosol Can
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
088193080344 / 00088193080344
Weight per unit
0.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.42 (Each)
Carton
$245.04 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
8034 - Small Image
 
8034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
GENERAL PURPOSE SILICONE LUBRICANT
Product Type
Silicone Lubricant
extra long description
DOTTIE 8034 Silicone Lubricant
Long Description
Silicone Lubricant, 16 oz. Aerosol Can
Special Features
Features: 5 Silicone Formula, Insulates, Stops Squeaks and Sticking, Prevents Freezing, Brings Life Back to Old Rubber and Weather-Stripping Keeping it Soft and Flexible, Will not Harm Most Plastics, Repels Water, Waterproofs Ignition Systems
Additional Information
Flash Point
-18
flammability
Flammable
odor
Hydrocarbon
lubricant type
Multi-Purpose
Manufacturer Information
Manufacturers Part Number
8034
Brand
LH DOTTIE
GTIN
00088193080344
UPC
088193080344
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Silicone Lubricant
Packaging
Weight per each
0.0792
Carton
12
Uses, Certifications, and Standards
standard
OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat