CWS8 - Ceiling Wire 8' Straight

LH Dottie

  • $1.29 (Each)
  • $1.29 (Each)

  • $129.30 (Per 100)

In-Stock: 300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWS8
Manufacturer
LH Dottie
Manufacturer's Part Number
CWS8
Description
Ceiling Wire 8' Straight
Straight Ceiling Wire, Grey, Galvanized Finish, 8 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002820758 / 00781002820758
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$129.30 (Per 100)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
300
Resources
Images
 
 
CWS8 - Large Image
Brochures
 
 
CWS8 - Brochure
Other Links
 
 
CWS8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Grey
Finish
Galvanized
Dimensions and Weight
Length
8
Descriptions
Description
CEILING WIRE 8' STRAIGHT
Extra Long Description
DOTTIE CWS8 Ceiling Wire 8' Straigh
Long Description
Straight Ceiling Wire, Grey, Galvanized finish, 8 ft. length
Product Type
Ceiling Wire 8' Straight
Special Features
Features: 12 Gauge Wire
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CWS8
GTIN
00781002820758
UPC
781002820758
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Straight Ceiling Wire
Packaging
Weight per each
25
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
300 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat