DA38 - 3/8''-16 Drop-In Anchor

LH Dottie

  • $3.35 (Each)
  • $3.35 (Each)

  • $167.55 (Per 50)

  • $335.10 (Per 100)

In-Stock: 13,958 available at other locations ( find a store with stock)
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
DA38
Manufacturer
LH Dottie
Manufacturer's Part Number
DA38
Description
3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276050 / 00781002276050
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$167.55 (Per 50)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
200
All Stores
13,958
Resources
Images
 
 
DA38 - Small Image
 
DA38 - Large Image
 
DA38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-9/16 in
Diameter
3/8
Size
3/8-16 x 1-9/16
Descriptions
Product Type
Drop in Anchor
Long Description
Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb
Features
Any Head Style Screw can be Used
Short Description
Drop in Anchor, Steel, 1-9/16 in, Zinc Plated
Description
3/8''-16 DROP-IN ANCHOR
extra long description
DOTTIE DA38 3/8-16 Drop in Anchors
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Head Type
Round
for use with
Bricks
Drill Size
1/2 in
package quantity
50 PK;500 CT
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DA38
GTIN
00781002276050
UPC
781002276050
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight
0.06 lb
Weight per each
0.064
Carton
50
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,958

Location search:
These alternate items can be purchased instead of DA38.
Jump To:

Similar Items

Similar items are close alternatives to DA38, though they may not be 100% alike.

Drop-In Anchor, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3.13 LB
  • MFR Part #: 6337J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 300 ($251.76) · 600 ($503.52) ·
6337J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$41.96

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat