FENW516114 - 5/16'' X 1-1/4'' Fender Washer

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.80 (Per 100)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW516114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW516114
Description
5/16'' X 1-1/4'' Fender Washer
Fender Washer, Steel Material, Zinc Plated Finish, 5/16 In. Inside Diameter, 1-1/4 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155256 / 00781002155256
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$18.80 (Per 100)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
2,500
Resources
Images
 
 
FENW516114 - Small Image
 
FENW516114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
5/16'' X 1-1/4'' FENDER WASHER
Product Type
5/16 X 1-1/4 Fender Washers Zinc Plated
extra long description
DOTTIE FENW516114 5/16 X 1-1/4 Fend
Long Description
Fender Washer, Steel material, Zinc Plated Finish, 5/16 in. inside diameter, 1-1/4 in. outside diameter
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
outside diameter
1-1/4
Inside Diameter
5/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW516114
GTIN
00781002155256
UPC
781002155256
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
400 View Store
Lenexa
1,200 View Store

M-Z

Location Stock Available
West Dallas
400 View Store

* All prices subject to change.

Begin Live Chat