FENWT14114 - 1/4'' X 1-1/4'' Fender Washer

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.80 (Per 100)

  • $47.00 (Per 250)

In-Stock: 0 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENWT14114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENWT14114
Description
1/4'' X 1-1/4'' Fender Washer
Fender Washer, Steel Material, Zinc Plated Finish, 1/4 In. Inside Diameter, 1-1/4 In. Outside Diameter, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155362 / 00781002155362
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$47.00 (Per 250)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
4,050
Resources
Images
 
 
FENWT14114 - Small Image
 
FENWT14114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
1/4 X 1-1/4 Fender Washers Zinc Plated
Description
1/4'' X 1-1/4'' FENDER WASHER
extra long description
DOTTIE FENWT14114 1/4 X 1-1/4 Fende
Long Description
Fender Washer, Steel material, Zinc Plated Finish, 1/4 in. inside diameter, 1-1/4 in. outside diameter, Tuff Pack Packaging
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
outside diameter
1-1/4
Inside Diameter
1/4
Manufacturer Information
Manufacturers Part Number
FENWT14114
Brand
LH DOTTIE
GTIN
00781002155362
UPC
781002155362
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
0.021
Carton
250
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,050

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
500 View Store

A-L

Location Stock Available
Avondale
550 View Store
Gilbert
250 View Store

* All prices subject to change.

Begin Live Chat