FM63212 - #6-32 X 1/2'' Slotted Flat Head Machine Screw

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $6.49 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM63212
Manufacturer
LH Dottie
Manufacturer's Part Number
FM63212
Description
#6-32 X 1/2'' Slotted Flat Head Machine Screw
Machine Screw, Steel Material, 1/2 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650027 / 00781002650027
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$6.49 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,200
Resources
Images
 
 
FM63212 - Small Image
 
FM63212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 1/2 IN
Length
1/2
Descriptions
Product Type
6-32 X 1/2 Flat Head Slotted Machine Screws Zinc
extra long description
DOTTIE FM63212 6-32 X 1/2 Flat Head
Description
#6-32 X 1/2'' SLOTTED FLAT HEAD MACHINE SCREW
Long Description
Machine Screw, Steel material, 1/2 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#6-32
Head Type
FLAT
Drive Type
Slotted
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FM63212
GTIN
00781002650027
UPC
781002650027
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.003
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat