FW12 - 1/2'' Uss Flat Washer

LH Dottie

  • $16.96 (Per 50)
  • $0.34 (Each)

  • $16.96 (Per 50)

  • $33.91 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW12
Manufacturer
LH Dottie
Manufacturer's Part Number
FW12
Description
1/2'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Drive Size, 3/32 In Thickness, 1/2 In Inside, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310952 / 00781002310952
Weight per unit
0.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.34 (Each)
Carton
$16.96 (Per 50)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
27,100
Resources
Images
 
 
FW12 - Small Image
 
FW12 - Large Image
 
FW12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID)
Thickness
3/32
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Drive Size, 3/32 in Thickness, 1/2 in Inside, 0.04 lb
Short Description
Flat Washer, Steel, Zinc Plated, 1/2 in (ID)
extra long description
DOTTIE FW12 1/2 Flat Washers Zinc P
Description
1/2'' USS FLAT WASHER
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Head Style
Flat
Drive Size
1/2 in
Inside Diameter
1/2 in
package quantity
50 CT
outside diameter
1-3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW12
GTIN
00781002310952
UPC
781002310952
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
minimum qty
50
Packaging
Weight
0.04 lb
Weight per each
0.039
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,100

Location search:

Greater Deer Park Area

Location Stock Available

* All prices subject to change.

Begin Live Chat