HNT38 - 3/8''-16 Hex Nut

LH Dottie

  • $0.22 (Each)
  • $0.22 (Each)

  • $22.17 (Per 100)

  • $55.42 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HNT38
Manufacturer
LH Dottie
Manufacturer's Part Number
HNT38
Description
3/8''-16 Hex Nut
Finished Hex Nut, Steel Construction, Zinc Plated Finish, 3/8-16 In. Thread Size, Tuff Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170525 / 00781002170525
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$55.42 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8,750
Resources
Images
 
 
HNT38 - Small Image
 
HNT38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8-16 Hex Nuts Finished Zinc Plated Tuff Pack
Description
3/8''-16 HEX NUT
extra long description
DOTTIE HNT38 3/8-16 Hex Nuts Finish
Long Description
Finished Hex Nut, Steel construction, Zinc Plated Finish, 3/8-16 in. thread size, Tuff Pack
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up;Invincibox up to 1/2 IN;Zinc plated - general use
Additional Information
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
HNT38
Brand
LH DOTTIE
GTIN
00781002170525
UPC
781002170525
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.016
Carton
250
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,750

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2,250 View Store

* All prices subject to change.

Begin Live Chat