K6C0 - #10 Red Conical Anchor Kit W/PH Combo Drive Screws

LH Dottie

  • $26.77 (Each)
  • $26.77 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K6C0
Manufacturer
LH Dottie
Manufacturer's Part Number
K6CO
Description
#10 Red Conical Anchor Kit W/PH Combo Drive Screws
Anchor Kit, 1 In Length, 1/4 In Drill Size, Phillips/Slotted Drive, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296256 / 00781002296256
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
434
Resources
Images
 
 
K6C0 - Small Image
 
K6C0 - Large Image
 
K6C0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Length
1 in
Size
#10 X 1 IN
Descriptions
Long Description
Anchor Kit, 1 in Length, 1/4 in Drill Size, Phillips/Slotted Drive, 1.03 lb
Product Type
Anchor Kit
Short Description
Anchor Kit, 1 in, Phillips/Slotted
Description
#10 RED CONICAL ANCHOR KIT W/PH COMBO DRIVE SCREWS
extra long description
DOTTIE K6CO #10 Anchor Kit Phillips
Additional Information
Drill Size
1/4 in
Drive Type
Phillips/Slotted
includes
(100) #10 x 1 in Phillips/Slotted Head Screw;(100) #22 Red Collar Anchor
package quantity
201 BX
Number of Pieces
201
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K6CO
GTIN
00781002296256
UPC
781002296256
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight
1.03 lb
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat