K6HX - #10 Red Conical Anchor Kit W/HH Combo Drive Screws

LH Dottie

  • $24.78 (Each)
  • $24.78 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K6HX
Manufacturer
LH Dottie
Manufacturer's Part Number
K6HX
Description
#10 Red Conical Anchor Kit W/HH Combo Drive Screws
Anchor Kit, #10 X 1 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (100) #10 X 1 In Hex/Phillips/Slotted Head Sheet Metal Screw and (100) #22 Red Collar Anchor and (1) Carbide Masonry Drill
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296218 / 00781002296218
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.78 (Each)
Resources
Images
 
 
K6HX - Small Image
 
K6HX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#10 X 1 IN
Descriptions
extra long description
DOTTIE K6HX #10 Anchor Kit Hex/Phil
Product Type
#10 Anchor Kit Hex/Phil/Slotted With #22 Red Anchor
Description
#10 RED CONICAL ANCHOR KIT W/HH COMBO DRIVE SCREWS
Long Description
Anchor Kit, #10 x 1 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (100) #10 x 1 IN Hex/Phillips/Slotted Head Sheet Metal Screw and (100) #22 Red Collar Anchor and (1) Carbide Masonry Drill
Additional Information
Number of Pieces
201
Drill Size
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K6HX
GTIN
00781002296218
UPC
781002296218
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
1.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat