KW81 - #8 X 1'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $7.99 (Per 100)

In-Stock: 0 available locally (Mesa, AZ) (change location)
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
KW81
Manufacturer
LH Dottie
Manufacturer's Part Number
KW81
Description
#8 X 1'' Phil WH Klath Metal Piercing Screw
Self Drilling Screw, Steel, Wafer Head, 1 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002156062 / 00781002156062
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$7.99 (Per 100)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
8,500
Resources
Images
 
 
KW81 - Small Image
 
KW81 - Large Image
 
KW81 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 x 1 IN
Length
1
Descriptions
Product Type
K-Lath Screw
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Wafer Head, 1 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.56 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch
Short Description
K-Lath Screw, Steel, Zinc Plated, 1 in, #8
Description
#8 X 1'' PHIL WH KLATH METAL PIERCING SCREW
extra long description
DOTTIE KW81 8 X 1 K-Lath Phillips W
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch
Additional Information
Head Style
Wafer
Drive Type
Phillips
Drive Size
#2
package quantity
100 CT
Drill Point Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
KW81
Brand
LH DOTTIE
GTIN
00781002156062
UPC
781002156062
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
K-Lath Screw
Packaging
Weight
0.56 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,500

Location search:

Greater Phoenix Area

Location Stock Available

A-L

Location Stock Available
Bartlesville
100 View Store

M-Z

Location Stock Available
Stillwater
400 View Store
These alternate items can be purchased instead of KW81.
Jump To:

Similar Items

Similar items are close alternatives to KW81, though they may not be 100% alike.

8 X 1 Modified Truss (Wafer) Head Phillip Sharp Point Tapping Screw Zinc Plated
  • Our Part #: 8X1WHPSPTSZJ
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8X1WHPSPTSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.05) · 2,400 ($241.20) ·
8X1WHPSPTSZJ - Peco Fasteners, Inc.

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.05

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat