LP50150 - 1/2'' X 150' Nylon Line Package

LH Dottie

  • $4.10 (Each)
  • $4.10 (Each)

  • $41.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP50150
Manufacturer
LH Dottie
Manufacturer's Part Number
LP50150
Description
1/2'' X 150' Nylon Line Package
Line Package, 1/2 In. X 150 FT. Cable Size, Nylon Material, 17 LB. Tensile Strength, Red
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002322023 / 00781002322023
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$41.00 (Per 10)
Resources
Images
 
 
LP50150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Red
Descriptions
Description
1/2'' X 150' NYLON LINE PACKAGE
extra long description
DOTTIE LP50150 1/2 X 150' Line Pack
Product Type
1/2 X 150' Line Packages - Nylon 17# Tensile - Red
Long Description
Line Package, 1/2 in. x 150 ft. cable size, Nylon material, 17 lb. tensile strength, Red
Special Features
Features: Nylon Line, Color Coded, 17 Lb Tensile Strength
Additional Information
Cable Size
1/2 IN x 150 FT
Tensile Strength
17
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LP50150
GTIN
00781002322023
UPC
781002322023
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Line Package
Packaging
Weight per each
0.015
Carton
10
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat