MB1434 - 1/4''-20 X 3/4'' Hex Head Tap Bolt

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $17.50 (Per 100)

In-Stock: 0 available locally (Denton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB1434
Manufacturer
LH Dottie
Manufacturer's Part Number
MB1434
Description
1/4''-20 X 3/4'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 3/4 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 3/4 In Thread Length, 2 Material Grade, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002587026 / 00781002587026
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$17.50 (Per 100)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
800
All Stores
30,242
Resources
Images
 
 
MB1434 - Small Image
 
MB1434 - Large Image
 
MB1434 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Width
7/16 in
Size
1/4 x 3/4
Length
3/4
Descriptions
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 3/4 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 3/4 in Thread Length, 2 Material Grade, 0.01 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 3/4 in, 1/4 in
extra long description
DOTTIE MB1434 1/4 X 3/4 Hex Head Ta
Description
1/4''-20 X 3/4'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Thread Length
3/4 in
Material Grade
2
Drive Type
Hex
Head Style
Hex
package quantity
100 CT
Grade
2
Head Size
7/16
Thread Type
Full
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB1434
GTIN
00781002587026
UPC
781002587026
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight
0.01 lb
Weight per each
0.017
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,242

Location search:

* All prices subject to change.

Begin Live Chat