MB382 - 3/8''-16 X 2'' Hex Head Tap Bolt

LH Dottie

  • $67.25 (Per 100)
  • $0.67 (Each)

  • $67.25 (Per 100)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)
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
MB382
Manufacturer
LH Dottie
Manufacturer's Part Number
MB382
Description
3/8''-16 X 2'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 2 In Thread Length, 2 Material Grade, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588108 / 00781002588108
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.67 (Each)
Carton
$67.25 (Per 100)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
700
All Stores
7,800
Resources
Images
 
 
MB382 - Small Image
 
MB382 - Large Image
 
MB382 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Width
9/16 in
Diameter
3/8
Size
3/8 x 2
Descriptions
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 9/16 in Width, 3/8 in Diameter, 2 in Thread Length, 2 Material Grade, 0.07 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 3/8 in
Product Type
Tap Bolt
extra long description
DOTTIE MB382 3/8 X 2 Hex Head Tap B
Description
3/8''-16 X 2'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
2 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Grade
2
Head Size
9/16
Thread Type
Full
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB382
GTIN
00781002588108
UPC
781002588108
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight
0.07 lb
Weight per each
0.068
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MB382.
Jump To:

Similar Items

Similar items are close alternatives to MB382, though they may not be 100% alike.

3/8-16 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
  • Our Part #: 38X2HBG2ZJ
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38X2HBG2ZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($22.14) · 300 ($132.84) ·
38X2HBG2ZJ - Peco Fasteners, Inc.

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.14

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat