MT10 - 5/16'' X 1-3/4'' Magnetic Nut Driver

LH Dottie

  • $13.69 (Each)
  • $13.69 (Each)

  • $136.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MT10
Manufacturer
LH Dottie
Manufacturer's Part Number
MT10
Description
5/16'' X 1-3/4'' Magnetic Nut Driver
Magnetic Hex Tool, Drive Bit Insert Type, 1-3/4 In. Overall Length, 5/16 In. Drive Size, #10-12 Screw Size
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177401 / 00781002177401
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Carton
$136.90 (Per 10)
Resources
Images
 
 
MT10 - Small Image
 
MT10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1-3/4
Descriptions
extra long description
DOTTIE MT10 5/16 X 1-3/4" Magnetic
Product Type
5/16 X 1-3/4" Magnetic Hex Tool
Description
5/16'' X 1-3/4'' MAGNETIC NUT DRIVER
Long Description
Magnetic Hex Tool, Drive Bit insert type, 1-3/4 in. overall length, 5/16 in. drive size, #10-12 screw size
Special Features
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping
Additional Information
Drive Size
5/16
Screw Size
#10-12
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MT10
GTIN
00781002177401
UPC
781002177401
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight per each
0.01
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat