MT8L - 1/4'' X 2-9/16'' Magnetic Nut Driver

LH Dottie

  • $26.19 (Each)
  • $26.19 (Each)

  • $261.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MT8L
Manufacturer
LH Dottie
Manufacturer's Part Number
MT8L
Description
1/4'' X 2-9/16'' Magnetic Nut Driver
Magnetic Hex Tool, Drive Bit Insert Type, 2-9/16 In. Overall Length, 1/4 In. Drive Size, #6-8 Screw Size
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177357 / 00781002177357
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Carton
$261.90 (Per 10)
Resources
Images
 
 
MT8L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2-9/16
Descriptions
extra long description
DOTTIE MT8L 1/4 X 2-9/16" Magnetic
Product Type
1/4 X 2-9/16" Magnetic Hex Tool
Description
1/4'' X 2-9/16'' MAGNETIC NUT DRIVER
Long Description
Magnetic Hex Tool, Drive Bit insert type, 2-9/16 in. overall length, 1/4 in. drive size, #6-8 screw size
Special Features
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping
Additional Information
Screw Size
#6-8
Drive Size
1/4
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
MT8L
GTIN
00781002177357
UPC
781002177357
Taxonomies, Classifications, and Categories
Type
Magnetic Hex Tool
Packaging
Weight per each
0.001
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat