PMT4500 - 1/4'' X 4500' 3-In-1 Pull Line Measuring Tape

LH Dottie

  • $304.39 (Each)
  • $304.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PMT4500
Manufacturer
LH Dottie
Manufacturer's Part Number
PMT4500
Description
1/4'' X 4500' 3-In-1 Pull Line Measuring Tape
Premise Muletape, 400 LBS. Load, 1/4 In. Width, 4500 FT. Length, 400 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002823377 / 00781002823377
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.39 (Each)
Resources
Images
 
 
PMT4500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1/4
Length
4500
Descriptions
extra long description
DOTTIE PMT4500 1/4" x 4500' 3in1 Pr
Description
1/4'' X 4500' 3-IN-1 PULL LINE MEASURING TAPE
Long Description
Premise Muletape, 400 lbs. load, 1/4 in. width, 4500 ft. length, 400 lb. tensile strength
Special Features
Features: The Pre-Lubricated Tape Will Reduce Friction Levels And Eliminate Duct, Cutting A Common Issue With Conventional Polyester Ropes Rubbing Against Conduit Walls, Lower Elongation Reduces Pulling Time, Improves Safety For Workers, And Prevents Crus
Product Type
1/4" X 4500' 3IN1 Premise Muletpe-400 LB
Additional Information
Tensile Strength
400
load
400 lbs.
Manufacturer Information
Manufacturers Part Number
PMT4500
Brand
LH DOTTIE
GTIN
00781002823377
UPC
781002823377
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Premise Muletape
Packaging
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat