QS2 - #8 Zinc Alloy Walldriller Anchor Kit

LH Dottie

  • $39.60 (Each)
  • $39.60 (Each)

  • $396.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QS2
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8
Description
#8 Zinc Alloy Walldriller Anchor Kit
Wall Board Kit, #8 X 1-1/4 In Size, 50 Pieces, Zinc Material, Phillips/Slotted Drive Type, Includes (50) Phillips/Slotted Screws, Two Compartment Display Pack
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002297864 / 00781002297864
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.60 (Each)
Carton
$396.00 (Per 10)
Standard Packaging
$39.60 (Each)
Resources
Images
 
 
QS2 - Small Image
 
QS2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Size
#8 x 1-1/4 IN
Descriptions
Product Type
#8 Anchor Kit Wall Driller ( Zinc ) Includes Phillips
Description
#8 ANCHOR KIT WALL BOARD ANCHOR ZINC
Long Description
Wall Board Kit, #8 x 1-1/4 IN Size, 50 pieces, Zinc material, Phillips/Slotted drive type, includes (50) Phillips/Slotted Screws, Two Compartment Display Pack
Special Features
Features: Easy to Spot, Reusable, Deep Threads
extra long description
DOTTIE WDK8 #8 Anchor Kit Wall Dril
Additional Information
Number of Pieces
50
Drive Type
Phillips/Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDK8
GTIN
00781002297864
UPC
781002297864
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight per each
1.33
Carton
10
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat