RN3 - Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')

LH Dottie

  • $26.47 (Each)
  • $26.47 (Each)

  • $317.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RN3
Manufacturer
LH Dottie
Manufacturer's Part Number
RN3
Description
Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')
Roof Jack, 1/2 In, 3/4 In, 1 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30151602 - Flashings
UPC/GTIN
781002103509 / 00781002103509
Weight per unit
0.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.47 (Each)
Carton
$317.64 (Per 12)
Resources
Images
 
 
RN3 - Small Image
 
RN3 - Large Image
 
RN3 - Large Image
Specifications Sheets
 
 
RN3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in;3/4 in;1 in
Descriptions
Product Type
Roof Jack
Roof Flashing
Description
UNIVERSAL 3N1 ROOF JACK (1/2'', 3/4'', 1'')
Long Description
Roof Jack, 1/2 in,3/4 in,1 in Size, 1 lb
Short Description
Roof Flashing, 1/2;3/4;1 in, 12CT, 1 lb
extra long description
DOTTIE RN3 1/2"- 3/4" - 1" Roof Fla
Special Features
Features: Water-Tight Seal
Additional Information
package quantity
12 CT
Pipe Size
1/2, 3/4, 1
included
Elastomer Collar
Manufacturer Information
Manufacturers Part Number
RN3
Brand
LH DOTTIE
GTIN
00781002103509
UPC
781002103509
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROOF FLASHING
Packaging
Weight
1 lb
Weight per each
0.942
Carton
12
Uses, Certifications, and Standards
Application
Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat