U150 - 5/16''-18 X 1-1/2'' U-Bolt W/ Strap & Hex Nuts

LH Dottie

  • $3.51 (Each)
  • $3.51 (Each)

  • $87.66 (Per 25)

  • $350.62 (Per 100)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U150
Manufacturer
LH Dottie
Manufacturer's Part Number
U150
Description
5/16''-18 X 1-1/2'' U-Bolt W/ Strap & Hex Nuts
U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 2 X 2-11/16 In. Size, Internal-2 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/2 In. Pipe Diameter, 5/16 In. Thread Diameter
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179306 / 00781002179306
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.51 (Each)
Carton
$87.66 (Per 25)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
38
Resources
Images
 
 
U150 - Small Image
 
U150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 x 2-11/16
Height
2-11/16
Length
2-11/16
Diameter
Internal:2
Descriptions
extra long description
DOTTIE U150 1-1/2" U-Bolts Zinc Pla
Product Type
1-1/2" U-Bolts Zinc Plated With Straps and Hex Nuts
Description
5/16''-18 X 1-1/2'' U-BOLT W/ STRAP & HEX NUTS
Long Description
U-Bolt, Low Carbon Steel material, Zinc Plated Finish, 2-11/16 in. length, 2 x 2-11/16 in. Size, Internal-2 in. diameter, NC Rolled Machine thread, 2 nuts, Hex nut type, 1-1/8 in. thread length, 2-11/16 in. height, 1-1/2 in. pipe diameter, 5/16 in. thread diameter
Special Features
Features: U Bolts are Generally used to Support Conduit from Strut, Provided with Hex Nuts and Plate, NC Rolled Threads
Additional Information
Thread Length
1-1/8
Manufacturer Information
Manufacturers Part Number
U150
Brand
LH DOTTIE
GTIN
00781002179306
UPC
781002179306
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight per each
0.194
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
13 View Store

A-L

Location Stock Available
Denton
25 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat