W38214 - 3/8'' X 2-1/4'' Wedge Anchor

LH Dottie

  • $2.81 (Each)
  • $2.81 (Each)

  • $140.46 (Per 50)

  • $280.93 (Per 100)

In-Stock: 100 available locally (Tyler, TX) (change location)
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
W38214
Manufacturer
LH Dottie
Manufacturer's Part Number
W38214
Description
3/8'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593065 / 00781002593065
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$140.46 (Per 50)
Stock Availability
Tyler
100 (Check another store)
All Stores
3,421
Resources
Images
 
 
W38214 - Small Image
 
W38214 - Large Image
 
W38214 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 x 2-1/4
Length
2-1/4
Diameter
3/8
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.09 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3/8 x 2-1/4 in, Zinc Plated
extra long description
DOTTIE W38214 3/8 X 2-1/4" Wedge An
Description
3/8'' X 2-1/4'' WEDGE ANCHOR
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Thread Length
1-1/8 in
Drive Type
Hex
Head Type
Hex
package quantity
50 PK;300 CT
Thread Size
3/8-16
Thread Type
Full
Bolt Size
1/2 x 5-1/2
included
Washer And Nut
Drill Size
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38214
GTIN
00781002593065
UPC
781002593065
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.09 lb
Weight per each
0.083
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of W38214.
Jump To:

Similar Items

Similar items are close alternatives to W38214, though they may not be 100% alike.

Peco Fasteners 3/8 X 2-1/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cr...
  • Our Part #: 6410J
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6410J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($94.15) · 300 ($564.90) ·
6410J - Peco Fasteners, Inc.

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.15

Per 50

QTY:
Each
Add
3/8X2-1/4 Stud Wedge
  • Our Part #: 7410
  • Tyler Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.86) ·
7410 - Dewalt/Black & Decker

Tyler Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.86

Each

QTY:
Each
Add
3/8 X 2-1/4 Wedge Anchor
  • Our Part #: R7410
  • Tyler Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
R7410 - Westex Wholesale

Tyler Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat