W38334 - 3/8'' X 3-3/4'' Wedge Anchor

LH Dottie

  • $3.67 (Each)
  • $3.67 (Each)

  • $183.38 (Per 50)

  • $366.75 (Per 100)

In-Stock: 50 available locally (Bridgeport, TX) (change location)
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
W38334
Manufacturer
LH Dottie
Manufacturer's Part Number
W38334
Description
3/8'' X 3-3/4'' Wedge Anchor
Wedge Anchor, Steel, 3-3/4 In Length, Zinc Plated, Hex Head, 2-5/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593102 / 00781002593102
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Carton
$183.38 (Per 50)
Stock Availability
Bridgeport
50 (Check another store)
DFW RDC
500
All Stores
2,353
Resources
Images
 
 
W38334 - Small Image
 
W38334 - Large Image
 
W38334 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-3/4
Diameter
3/8
Size
3/8 x 3-3/4
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 3-3/4 in Length, Zinc Plated, Hex Head, 2-5/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.24 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3-3/4 in, Zinc Plated
extra long description
DOTTIE W38334 3/8 X 3-3/4" Wedge An
Description
3/8'' X 3-3/4'' WEDGE ANCHOR
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Drive Type
Hex
package quantity
50 PK;300 CT
Bolt Size
1/4 x 3-1/4
Thread Length
2-5/8
Drill Size
3/8
Thread Size
3/8-16
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
W38334
Brand
LH DOTTIE
GTIN
00781002593102
UPC
781002593102
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.24 lb
Weight per each
0.122
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of W38334.
Jump To:

Similar Items

Similar items are close alternatives to W38334, though they may not be 100% alike.

3/8 X 3-3/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Crac...
  • Our Part #: 6414J
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6414J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($48.93) · 150 ($293.60) ·
6414J - Peco Fasteners, Inc.

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.93

Per 25

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat